Beli Rivet Nut M12 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Rivet Nut Inserter M3-M12,Deskripsi:Heavy duty industrial grade rivet nut inserter for use with M3-M12 aluminium, steel and stainless steel rivet nuts. Features and Benefits - Unique mechanism reduces operator effort by 40% - Ergonomically designed PVC shock-proof handle to eliminate operator fatigue - Easy and effortless to use with its long arm design - Working stroke identification scale - Easy design to release stuck rivet nuts - Complete with 7 mandrel kits: M3, M4, M5, M6, M8, M10 & M12 and wrenchatribut:
- Overall Length (mm): 410
- Product Type: Riveter
- For use with: M3-M12 aluminium, steel and stainless steel rivet nuts
- LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)Deskripsi:-LOBSTER Nut is a blind fastener that has the features of both nuts and rivets.atribut:
- Pilot Hole Diameter: 9.1mm
- Applicable Screw: M6x1.00
- Nut Outer Diameter: 9.0mm
- Flange thickness: 0.7mm
- Material: Stainless Steel (SUS303)
- TEKIRO Hand Riverter (Tang Rivet)Deskripsi:TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfortatribut:
- Material: Chrome Vanadium
- Size (mm): 2-10
- Dimension 1 (mm): 265
- Dimension 2 (mm): 77
- Dimension 3 (mm): 106
- Dimension 4 (mm): 16
- POP Blind Rivet Open Type RivetDeskripsi:-A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a boxatribut:
- Caulking Board Thickness: 4.8 to 6.4mm
- Rivet Length: 9.5mm
- Flange Diameter: 6.4mm
- Rivet Diameter: 3.2mm
- Pilot Hole Diameter: 3.3mm
- Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
- Rivet Body (Flange) Materials: Aluminium (A5052)
- Shear Load: 699N
- Tensile Load: 980N
- LOBSTER (LOBTEX) Blind Nut Rivet with SerrationDeskripsi:-Optimum for thin plates and soft base materials with soft setting.-Since the tip is tapered, easy to set in the pilot hole, optimum for automatic driving, etc.-Since the base material is firmly griped by knurling in the trunk, and co-rotation can be prevented.(However, it depends on conditions) -Packaged in a boxatribut:
- Material: Steel (SWCH)
- KOBE RED LINE Mesin Rivet PneumatikDeskripsi:Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.atribut:
- Handle Style: Pistol Grip
- Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
- Overall Height (mm): 270
- Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
- Product Number: KRK001
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- TRUSCO Blind RivetDeskripsi:The blind rivet can be easily fastened to the base material that does not turn around the back side, the sealed thin plate. Truck, bus, insulated car panel, train, water bike, home electric appliances, lighting equipment, steel furniture.atribut:
- Finishing Material: Flange / shaft aluminum / iron
- Purpose of Use: Trucks, buses, insulated car panels, trains, water motorbike, household appliances, lighting fixtures, steel furniture, etc. Sashes, doors, verandas, shutters, signboards, stepladders, kitchen equipment, etc.
- MILWAUKEE Cordless Riveting Tool (Rivet gun)Deskripsi:The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.atribut:
- Voltage (V): 12
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- LOBSTER(LOBTEX) Hand Riveter (Tang Rivet)Deskripsi:-The soft grip handle is designed for easy holding. Strong blind rivets can be broken easily.
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
- monotaro Air Riveter (Tang Rivet Angin)Deskripsi:Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
- Height (mm): 300
- Air Connection Port: PT1 / 4
- Compatible Materials: For iron, aluminum and stainless steel
- Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
- Stroke (mm): 14
- Working Air Pressure Range (MPa): 0.62
- LOBSTER (LOBTEX) Blind Nut Rivets (Steel)Deskripsi:-LOBSTER Nut is a blind fastener that has the functions of both nuts and rivets.-Can be installed easily from one side on thin materials and pipes where tapping is difficult and plastic sheets that cannot be welded.-A dedicated LOBTEX nutter can be used to adjust the stroke appropriately for the caulking board thickness and create uniform finishing. -Thin Head-Packaged in a boxatribut:
- Caulking Board Thickness: 1.0 to 3.2 (mm)
- Pilot Hole Diameter: 9.1mm
- Applicable Screw: M6x1.00
- Nut Outer Diameter: 9mm
- Material: Steel (SWCH)
- Niigata Seiki (SK) Aluminum Blind Rivetatribut:
- Material: 20
- Dimension A (mm): 3.2
- Dimension B (mm): 6
- Dimension C (mm): 6.4
- Dimensions d (mm): 41
- Mass (g/unit): 1
- Pilot Hole Diameter (Ø mm): 3.3
- Tightening Possible Thickness (mm): 1.5
Daftar Harga Rivet Nut M12 Terbaru October 2026
| Kennedy Rivet Nut Inserter M3-M12, | Rp3.099.900 |
| NUFOSS Rivet Nut | Rp54.900 |
| LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel) | Rp3.399.900 |
| TEKIRO Hand Riverter (Tang Rivet) | Rp219.900 |
| POP Blind Rivet Open Type Rivet | Rp1.199.900 |
| LOBSTER (LOBTEX) Blind Nut Rivet with Serration | Rp3.399.900 |
| KOBE RED LINE Mesin Rivet Pneumatik | Rp2.999.900 |
| THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal) | Rp14.900 |
| TRUSCO Blind Rivet | Rp69.900 |
| MILWAUKEE Cordless Riveting Tool (Rivet gun) | Rp4.399.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































%20Blind%20Nut%20Rivet%20(Stainless%20Steel)/P102955914-1.jpg)
/P101003984-2.jpg)

%20Blind%20Nut%20Rivet%20with%20Serration/P102955905-2.jpg)

/cgP104629448-1.jpg)

/P103118237-1.jpg)

/9sP103460352-2.jpg)
/d0P103460468-3.jpg)
/8yP102893322-2.jpg)
%20Hand%20Riveter%20(Tang%20Rivet)/P102616228-3.jpg)
/6uP103460246-3.jpg)
/moP102246816-2.jpg)
%20Blind%20Nut%20Rivets%20(Steel)/P102956029-1.jpg)

%20Aluminum%20Blind%20Rivet/elP102269525-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)